Shop All Display Cases
Azar Displays
Two Tier Revolving Display 8"H x 11" Diameter
Mfr # 227020
Zoro # G3659309
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8"
- Color Clear
- Width 12"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 227020
- Zoro # G3659309
- UPC # 83832066413
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 8" |
Width | 12" |
Details
Item | Revolving Display |
Color | Clear |
Material | Acrylic |
Description
Acrylic counter display features two 11" round trays. Each tray measures 2" high; the overall unit height is 8".The height between tiers is approx. 4.375". This tabletop display is a convenient cosmetic display or suitable to hold any small product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230GY)
- ZORO SELECT Steel Divider, 24 in L, Not Applicable W, 5 5/8 in H (493X16)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary (MF248BL)
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-PNK)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-ORG)
- AZAR DISPLAYS 24"W X 24"H One-Sided Pegboard Panel, PK2 (772424-BLK)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-BLK)
- AZAR DISPLAYS 16" W X 7"D X 4"H Adjustable Divider Bin (556116)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- Azar Displays Display Cases