Shop All Document Holders
Azar Displays
Two-tier Modular Trifold Brochure Holder, PK2
Mfr # 252331
Zoro # G3654110
product price: $22.39
/pk 2, $11.20/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Counter/Shelf Displays
- Color Clear
- Width 4.75"
- length 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252331
- Zoro # G3654110
- UPC # 696859998812
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 4.75" |
length | 12.5" |
Details
Item | Brochure & Gift Card Holders |
Material | Crystal Styrene |
Mounting Style | Counter/Shelf Displays |
Color | Clear |
Description
Two tier trifold brochure holder for use on counter top for printed material measuring 4.125"W x 9"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 12 1/4x9 1/4x12-6 in (55NM47)
- PACON Pad, Easel, Unruld, 27X34, 50Sh Pk (PAC3385)
- SEALER SALES Replacement Kit for TISA-455 (RK-18A5-TISA-455)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- AZAR DISPLAYS Outdoor Wall Mount Brochure Holder w/Lid. Clear 5.25"Wx10"H, PK2 (252961)
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- AZAR DISPLAYS Three-tier Modular Bifold Brochure Holder, PK2 (252305)
- AZAR DISPLAYS Double-Foot Sign Holder w/ Trifold Pocket Overall Size: 14"Wx11"H, PK2 (252053)
- AZAR DISPLAYS Frameless Wall Sign Holder w/ Trifold Pocket Overall: 16"W x 8.5"H (252052)
- AZAR DISPLAYS Three-Pocket Revolving Trifold Brochure Holder (252316)
- UNIVERSAL Sheet Protector, Top-Load, Clear, PK50 (UNV21126)
- Azar Displays Document Holders