Shop All Document Holders
Azar Displays
Two-tier Modular Letter Brochure Holder, PK2
Mfr # 252333
Zoro # G3652570
product price: $38.15
/pk 2, $19.08/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Counter/Shelf Displays
- Color Clear
- Width 9"
- length 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252333
- Zoro # G3652570
- UPC # 696859998836
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9" |
length | 15.5" |
Details
Item | Brochure & Gift Card Holders |
Material | Crystal Styrene |
Mounting Style | Counter/Shelf Displays |
Color | Clear |
Description
Two-tier letter size holder for use on counter top for printed material measuring 8.5"W x 11"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04501)
- AVERY Avery® Carter's Felt Stamp Pad, 2-3/4" x 4-1/4", Uninked (21021)
- LEARNING RESOURCES Baby Bear Counters Set, 6 Colors, 102 Pieces (0729)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder (Removable Divider) (252379)
- AZAR DISPLAYS Bifold Wall Mount. Inside Dimension: 6.125"W, PK10 (252329)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- AZAR DISPLAYS Three-Pocket Revolving Trifold Brochure Holder (252316)
- AZAR DISPLAYS Two-Tier Four-Pocket Trifold Brochure Holder, PK2 (252812)
- AZAR DISPLAYS Four-Pocket Wall Mount Bifold Brochure Holder, PK2 (252090)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- Azar Displays Document Holders