Shop All Document Holders
Azar Displays
Two-tier Modular Bifold Brochure Holder, PK2
Mfr # 252332
Zoro # G3655291
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Crystal Styrene
- Color Clear
- Width 6.25"
- length 7.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252332
- Zoro # G3655291
- UPC # 696859998829
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 6.25" |
length | 7.875" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Crystal Styrene |
Color | Clear |
Description
Two-tier bi-fold size holder for use on counter top for printed material measuring 6"W x 9"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T75)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL77CDZ)
- ZORO SELECT Fastener Tech Sheet, Grade ID Bolts/Nuts (5DFF6)
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- AZAR DISPLAYS Three-Tier Nine-Pocket Trifold Brochure Holder, PK2 (252817)
- AZAR DISPLAYS Four-tier Modular Bifold Brochure Holder, PK2 (252307)
- AZAR DISPLAYS Two-Tier Four-Pocket Trifold Brochure Holder, PK2 (252812)
- AZAR DISPLAYS 2-Pocket Wall Brochure Holder w/ Standoff Overall: 23"W X 11"H (105586)
- AZAR DISPLAYS Two-tier Modular Trifold Brochure Holder, PK2 (252331)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- Azar Displays Document Holders