Shop All Point of Purchase Displays
Azar Displays
Two-Tier 10" & 10" Bowl Counter Display
Mfr # 720210
Zoro # G3664890
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Material Polycarbonate
- length 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 720210
- Zoro # G3664890
- UPC # 752830738843
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 10" |
length | 16.5" |
Details
Item | Bowl Displays |
Material | Polycarbonate |
Description
Our tiered bowl counter displays will help to turn your counter into a beautifully organized space to display impulse buy items. Highly durable and weighed down with a high-end 8" chrome base. Dividers can be added to display a variety of different products. Dividers sold separately. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- 80/20 4 Hole Inside Corner Bracket, For 25-2525 (25-4115)
- PLANO Compartment Box with Adjustable compartments, Plastic, 6.13" H x 10-1/4 in W (134900)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13034)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-CLR)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- AZAR DISPLAYS 20 Pocket Revolving Pegboard Gift Card Kit for Countertop 8" x 21" (700505-PUR)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-ORG)
- AZAR DISPLAYS Four-Sided16 Pocket Revolving Pegboard GiftCard Kit for Countertop (700229-GRE)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-ORG)
- AA IMPORTING AA Importing 59741 Antiqued Pale Green & Blue Ginger Jar with Lid (59741)
- Azar Displays Point of Purchase Displays