Shop All Sign Holders
Azar Displays
Two-Sided Revolving Acrylic Sign Holder Frame 4"W X 6"H, PK2
Mfr # 252940
Zoro # G3663892
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4"
- Color Clear
- length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252940
- Zoro # G3663892
- UPC # 787790073123
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4" |
length | 6" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar’s Two-Sided Acrylic Revolving Sign Holder Frame can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching frame adds movement and style to any environment it is placed in. Available in three sizes: 4”x6,” 5”x7”, 8.5”x11.”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Work Boots, Composite, Blk, Mn, 8-1/2M, PR (W10304)
- ABUS Lockout Padlock, Key Different, Blk Body (13003)
- 2W INTERNATIONAL Full Face Respirator Bag, Green (FM-7440GR)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- AZAR DISPLAYS Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 11"W x 8.5"H, PK10 (103315)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- AZAR DISPLAYS 11"W x 3"H Two-Sided Nameplate, PK10 (192806)
- AZAR DISPLAYS 72"L x 2.25" H Clear Flip Up C-Channel, PK5 (600060)
- AZAR DISPLAYS 4" H x 12" L Black C-Channel (600412-BLK)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 17" X 11", PK2 (109908)
- Azar Displays Sign Holders