Shop All Sign Holders
Azar Displays
Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 11inH, 2PK
Mfr # 108554
Zoro # G110033780
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 108554
- Zoro # G110033780
- UPC # 688099844455
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 11 in |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azars Two-Sided Revolving Acrylic Sign Holder can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching sign holder adds movement and style to any environment it is placed in. Available in four sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Work Shoes, 13, W, Black, Mens, PR (77055W BKCC SIZE 13)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20721922)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- AZAR DISPLAYS 8.5"W x 14"H Sign Holder w/ Magnetic Strips, PK10 (129913)
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- AZAR DISPLAYS Hanging Hardware Kit for Ceiling (700027)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 4"W X 6"H, PK2 (252940)
- AZAR DISPLAYS 5.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129915)
- Azar Displays Signs