Shop All Sign Holders
Azar Displays
Two-Sided Revolving Acrylic Sign Holder, 11inW x 8.5inH, 2PK
Mfr # 108556
Zoro # G810033783
product price: $42.75
/pk 2, $21.38/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 108556
- Zoro # G810033783
- UPC # 688099844462
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azars Two-Sided Revolving Acrylic Sign Holder can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching sign holder adds movement and style to any environment it is placed in. Available in four sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8949)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, Restricted Area Authorized Personnel Sign With Symbol, Landscape (OS-NS-A-1014-L-18078)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD5)
- AZAR DISPLAYS 20"W x 30"H Vertical/ Horizontal Large Format Snap Frame (300220-SLV)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ Gift Card Pocket 5.5"Wx8.5"H (104540)
- AZAR DISPLAYS Black Pedestal Sign Holder for Floor Swivel Frame for Portrait/Landscape on Straight Pole Stand (300357-BLK)
- AZAR DISPLAYS 8.5"W x 11"H Angled Sign Holder, PK10 (112714)
- AZAR DISPLAYS 5.5"W x 7"H Wall U-Frame w/ Holes, PK10 (162720)
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Tri-Fold Pocket, PK10 (252055)
- DICKE Sign Stand, Traffic, Collapsible, Alum (DL1000)
- Azar Displays Sign Holders