Shop All Sign Holders
Azar Displays
Two-Sided Revolving Acrylic Sign Holder, 11inW x 17inH, 2PK
Mfr # 108558
Zoro # G510033779
product price: $68.15
/pk 2, $34.08/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 108558
- Zoro # G510033779
- UPC # 688099844479
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 17 in |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azars Two-Sided Revolving Acrylic Sign Holder can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching sign holder adds movement and style to any environment it is placed in. Available in four sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- APACHE MILLS Apache Mills Brush & Clean Entrance Mat 3/8in Thick 3' x 10' Navy Blue (0103315053X10)
- PORTWEST Iona Cotton Coverall, S (C814)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- AZAR DISPLAYS 11"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129920)
- AZAR DISPLAYS Standoff Sign Holder:9"x12" Graphic Size - Overall Size: 13"x16" (105512)
- AZAR DISPLAYS 6" H x 12" L Black C-Channel (600612-BLK)
- AZAR DISPLAYS 5.5"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162726)
- AZAR DISPLAYS 6"W x 4"H Angled Sign Holder, PK10 (112727)
- AZAR DISPLAYS 8.5"W x 11"H Snap-Frame Sign holder W/ Curved Metal Stand (300235-SLV)
- DICKE Sign Stand, Traffic, Collapsible, Alum (DL1000)
- Azar Displays Sign Holders