Shop All Display Cases
Azar Displays
Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H
Mfr # 700775-YEL
Zoro # G3654442
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Yellow
- Width 16"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700775-YEL
- Zoro # G3654442
- UPC # 653341485496
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Yellow |
Material | High Impact Styrene |
Description
The sleek metal design of our ultramodern Studio Base will draw customer's attention to any product that is displayed. This display comes standard with a non-revolving rectangular silver metal base. Sign holder, hooks, and wheels sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- ZORO SELECT LEAK RPR DRY GRANULAR 10 LB (10P)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 264 Bins (SSC-722484-BDLP-264-95)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-WHT)
- AZAR DISPLAYS 4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H (703390-CLR)
- AZAR DISPLAYS 3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222883)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLU)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - round slot 1"dia (225015)
- Azar Displays Display Cases