Shop All Display Cases
Azar Displays
Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H
Mfr # 700775-WHT
Zoro # G3652318
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color White
- Width 16"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700775-WHT
- Zoro # G3652318
- UPC # 653341485397
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | White |
Material | High Impact Styrene |
Description
The sleek metal design of our ultramodern Studio Base will draw customer's attention to any product that is displayed. This display comes standard with a non-revolving rectangular silver metal base. Sign holder, hooks, and wheels sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shelf Support Peg, Self-Locking, 5 mm., 5/8 in. Clear 4 Pack (U 9393)
- DURHAM MFG Optional Cabinet Base, For Use With 1XHL6 (311-95)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93080)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-WHT)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- AZAR DISPLAYS 60-Compartment Tray w/ Tester Tray - square slot .875", PK2 (225510)
- AZAR DISPLAYS Three Compartment Cosmetic Tray, PK2 (225504)
- AZAR DISPLAYS Five-Tiered 12" Bowl Floor Display (751205)
- AMKO AMKO F-1302 14 x 27 in. Glass Countertop Showcase Tower Display Case; Silver (F-1302)
- Azar Displays Display Cases