Shop All Display Cases
Azar Displays
Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H
Mfr # 700775-PNK
Zoro # G3654698
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Pink
- Width 16"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700775-PNK
- Zoro # G3654698
- UPC # 653341485199
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Pink |
Material | High Impact Styrene |
Description
The sleek metal design of our ultramodern Studio Base will draw customer's attention to any product that is displayed. This display comes standard with a non-revolving rectangular silver metal base. Sign holder, hooks, and wheels sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARPS LINER SHELF 24""X10' BISQ (PM210-Q)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (DRTL55-1209)
- VESTIL Galvanized Tilting Drum Ring, 30 gal. (TDR-30-G)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-34 NV)
- AZAR DISPLAYS 2 Tier 24 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222882)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H (703389-BLK)
- AZAR DISPLAYS Slim Tray Desk Organizer, PK4 (556202)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-CLR-2PK)
- Azar Displays Display Cases