Shop All Display Cases
Azar Displays
Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H
Mfr # 700775-GRE
Zoro # G3654199
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Green
- Width 16"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700775-GRE
- Zoro # G3654199
- UPC # 653341484994
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Green |
Material | High Impact Styrene |
Description
The sleek metal design of our ultramodern Studio Base will draw customer's attention to any product that is displayed. This display comes standard with a non-revolving rectangular silver metal base. Sign holder, hooks, and wheels sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Storage Bin, Steel, 8 1/4 in W, 4 1/2 in H, 17 in L, Gray (BX-818)
- BOSTONTEC Pneumatic Articulating Monitor Arm, Adjustable Height, 20 lb cap, GRY (PFSMA)
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- WALL CONTROL Industrial Pegboard, Orange Metal Peg Boards, PK2 (35-IP-3232-OR)
- AZAR DISPLAYS Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia (225035)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- AZAR DISPLAYS 4", 5", 6" Wide Deluxe Clear Acrylic Cube Bin Set (556377-SET)
- AZAR DISPLAYS 4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H (703390-CLR)
- Azar Displays Display Cases