Shop All Pegboards
Azar Displays
Two Sided- Orange Pegboard Floor Display w/C-Channel
Mfr # 700788-ORG
Zoro # G800693928
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Overall Width 16"
- Color Orange
- Overall Length 60"
- Net Weight 37.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700788-ORG
- Zoro # G800693928
- UPC # 688099844431
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 16" |
Overall Length | 60" |
Details
Item - Pegboards | Pegboard Displays |
Material | High Impact Styrene |
Color | Orange |
Net Weight | 37.5 lb |
Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar’s versatile display racks! This two-sided spinning pegboard display stands on an injection molded heavy duty clear plastic revolving base, providing effortless shopping for your customers. The display is simple to assemble with no tools required. Add hooks, bins, bucket or trays, then load your product and you’re ready to start selling. Add graphic sign 5” w x 60” h to the side C-Channels for branding and bring more attention to your display. The pegboard display is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our display racks for retail are easy to clean and maintain. They are strong and highly durable and can stand up to high traffic areas. Choose your preferred color! Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar’s stock sign holders which are available in clear or white acrylic and mirror. Sign holder, hooks and accessories sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Overpack Salvage Drum ext. dia. 27.75" x 37.5" H (PAK384)
- VESTIL Nylon Pallet Rack Netting (PRN-111-8)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 3/4 in H x 12 1/4 in D (014-95)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33-228)
- AZAR DISPLAYS H-Unit Pegboard Floor Display on Wheeled Base (700432-BLK)
- AZAR DISPLAYS Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks (700508-CLR-4C16)
- AZAR DISPLAYS Pinwheel Pegboard Floor Display on Revolving Base. Spinner Rack Stand (700460-WHT)
- AZAR DISPLAYS Pinwheel Pegboard Floor Display on Revolving Base. Spinner Rack Stand. (700444-ALM)
- AZAR DISPLAYS Two-Sided Pegboard Floor Display on Revolving Wheeled Base. Spinner Rack Stand. (700253-CLR)
- AZAR DISPLAYS 12 Small Bucket Peg Wall Accessory Organizer Set 24''W x 24''H Pegboard Panel (700617-WHT)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, 90 lb., Gray, PK2 (ALGBRD16X32STLS300)
- Azar Displays Pegboards