Shop All Sign Holders
Azar Displays
Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 11" X 8.5", PK2
Mfr # 109904
Zoro # G3661208
product price: $46.19
/pk 2, $23.10/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 109904
- Zoro # G3661208
- UPC # 752830740945
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
These two-sided large acrylic sign holders with magnetic boots are used for displaying signs on metal surfaces. These are perfect for counter, tabletops, and shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Black (6802)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520SN)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8720M)
- KLEENGUARD Safety Glasses with Cord Connect, Clear Polycarbonate (55401)
- AZAR DISPLAYS Weighted Black Sidewalk Sign 24" x 36" (300249)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- AZAR DISPLAYS Standoff Sign Holder: 17" X 22" Graphic Size (105528)
- AZAR DISPLAYS 11"W x 4"H Adhesive-Back Nameplate, PK10 (199615)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- AZAR DISPLAYS 72"L x 1"W x 0.5"H Clear T-Sign Holder w/ Grips, PK5 (600047)
- MONTOUR LINE Post&Rope Stanchion SignFrame 8.5x11V Pol. StWET FLOOR PLS BE CAREFUL (HDSF-8511-V-PS-PR-WETFLRDBL)
- Azar Displays Signs