Shop All Sign Holders
Azar Displays
Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 11" X 17", PK2
Mfr # 109906
Zoro # G3661880
product price: $66.79
/pk 2, $33.40/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 109906
- Zoro # G3661880
- UPC # 752830741041
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 17 in |
length | 17" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
These two-sided large acrylic sign holders with magnetic boots are used for displaying signs on metal surfaces. These are perfect for counter, tabletops, and shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (LA102G/8)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (365YB3)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (234)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466Z31 (466Z31)
- AZAR DISPLAYS 3" H x 24" L Black C-Channel (600324-BLK)
- AZAR DISPLAYS 11"W x 8.5"H Angled Sign Holder, PK10 (112715)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 5.5"H (104518)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- AZAR DISPLAYS Standoff Sign Holder:11"x14" Graphic Size. Overall Size: 15"x18" (105510)
- AZAR DISPLAYS 6"W x 2"H Angled Sign Holder, PK10 (112702)
- AZAR DISPLAYS Clear Acrylic File Sorting Desk Organizer with Five Section Dividers (300358)
- Azar Displays Signs