Shop All Sign Holders
Azar Displays
Two-Sided Black A-Board Sidewalk Sign
Mfr # 300252
Zoro # G3662754
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Plastic
- Width 19.75"
- Color Plastic
- length 34.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300252
- Zoro # G3662754
- UPC # 696859997150
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 19.75" |
length | 34.65" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Plastic |
Color | Plastic |
Description
Write on both sides of the black-board A-frame to creatively display information. Suitable to write on with water base chalk pens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104376)
- GEMTOR 3 ft.L Value Plus Web Lanyard (VP136-3)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197205)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, L (5T176)
- AZAR DISPLAYS 22''W x 28''H Two-Sided Slide-In Floor Stand on Chrome Base (300289)
- AZAR DISPLAYS 11"W x 8.5"H Hanging Poster Frame, PK4 (172714)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- AZAR DISPLAYS Curved Magnetic Acrylic Sign Holder 11"W X 8.5"H, PK2 (252932)
- EASTERN METAL SIGNS AND SAFETY Steel Compact Stand w HD base (669-C-102-S-KLSH)
- Azar Displays Sign Holders