Shop All Sign Holders
Azar Displays
Two-Sided Aisle Acrylic Sign Holder W/ TelescopicGripper 7" x 5", PK4
Mfr # 107557
Zoro # G3663280
product price: $73.45
/pk 4, $18.36/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Acrylic
- Width 7 in
- Color Clear
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 107557
- Zoro # G3663280
- UPC # 752830743045
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 5 in |
length | 5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Acrylic |
Color | Clear |
Description
These Two-Sided Acrylic Sign Holders with Telescopic Grippers hold signs firmly in a flag position. These signs are great for labeling aisles in your store. Assembled telescoping arm easily adjusts from 13" to 21" long in 1" increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Private Property No Parking Sign, 24"x18, PPR-060-18HA (PPR-060-18HA)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3762)
- INTERNATIONAL ENVIROGUARD Coverall, XL, Navy Blue, PK25, XL, 25 PK, Blue (N2012)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- AZAR DISPLAYS 8.5"W x 11"H Sign w/ Adhesive Tape, PK10 (122021)
- AZAR DISPLAYS 11"W x 7"H Wall U-Frame w/ Holes, PK10 (162717)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- AZAR DISPLAYS 3" H x 12" L Black C-Channel (600312-BLK)
- AZAR DISPLAYS 3.5"W x 2.25"H Curved Metal Frame (300884)
- AZAR DISPLAYS 24"W x 36"H Vertical/ Horizontal Large Format Snap Frame (300224-SLV)
- Azar Displays Signs