Shop All Sign Holders
Azar Displays
Two-Sided Aisle Acrylic Sign Holder W/ TelescopicGripper 6" x 4", PK4
Mfr # 107554
Zoro # G3664139
product price: $70.95
/pk 4, $17.74/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Acrylic
- Width 6 in
- Color Clear
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 107554
- Zoro # G3664139
- UPC # 752830742840
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6 in |
Length | 4 in |
length | 4" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Acrylic |
Color | Clear |
Description
These Two-Sided Acrylic Sign Holders with Telescopic Grippers hold signs firmly in a flag position. These signs are great for labeling aisles in your store. Assembled telescoping arm easily adjusts from 13" to 21" long in 1" increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- ONGUARD Size 10 Men's 6" Work Boot Steel Work Boot, Black (8660400)
- SUPER ANCHOR SAFETY ARS Series EPDM Flashing Base 8"x8"x3" for Metal Roofing (2018)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RYCHV)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 11inH, 2PK (108554)
- AZAR DISPLAYS 8.5"W x 5.5"H Shelf Sign Holder, PK10 (142703)
- AZAR DISPLAYS Bowl T-Sign Holder: 5'' W x 7'' H (700006)
- AZAR DISPLAYS Hanging Hardware Kit for Ceiling (700027)
- AZAR DISPLAYS Acrylic Plexiglass Shield PPE 18"x24" Adjustable w/ Support Stands, PK2 (179772-187)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Acrylic 7"W X 5"H (104512)
- AZAR DISPLAYS 11"W x 1"H Adhesive-Back Nameplate, PK10 (199603)
- Azar Displays Sign Holders