Shop All Sign Holders
Azar Displays
Two-Sided AcrylicSign Holder W/ Suction Cup Grippers 11" X 8.5", PK10
Mfr # 106689
Zoro # G3660864
product price: $95.45
/pk 10, $9.55/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Glass/Wall
- Material Acrylic
- Width 11 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 106689
- Zoro # G3660864
- UPC # 752830742741
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Glass/Wall |
Material | Acrylic |
Color | Clear |
Description
These Two-Sided Acrylic Sign Holders with Suction Cup Grippers hold signs firmly in a flag position. These signs are great for mounting signs on glass windows or doors. Includes high quality suction cups for long-term holding power. For best results, apply to a clean, non-porous surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- SAS SAFETY Derma-Med Powder-Free Nitrile Exam Grade Disposable Gloves - Large, 100PK (66523)
- NEW BALANCE Athletic Shoe, EEEE, 11, Blue, PR (MIDEVOLBL-11-4E)
- 3M Polyurethane 1100 Uncorded Foam Earplugs, 29 dB, Orange, 5 PK (MMM1100)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x14" Graphic Size.Overall Size:12.5"x18" (105506)
- AZAR DISPLAYS 5.5"W x 7"H Wall U-Frame w/ Holes, PK10 (162720)
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- AZAR DISPLAYS 22"W x 28"H Wall Mounted Poster Frame. Mounting Hardware Included. (182728)
- AZAR DISPLAYS Bowl T-Sign Holder: 5'' W x 7'' H (700006)
- AZAR DISPLAYS 8.5"W x 1.5"H Adhesive-Back Nameplate, PK10 (199605)
- MONTOUR LINE SignFrame Floor Standing 8.5x11H Satin Brass PLEASE WAIT NEXT CASHIER (FSE200-8511-H-SB-PLSWAITCASH)
- Azar Displays Sign Holders