Shop All Sign Holders
Azar Displays
Two-Sided Acrylic Sign Holder W/ Suction Cup Grippers 8.5"X5.5", PK10
Mfr # 106686
Zoro # G3663612
product price: $82.65
/pk 10, $8.27/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Glass/Wall
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 106686
- Zoro # G3663612
- UPC # 752830742543
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 5.5 in |
length | 5.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Glass/Wall |
Material | Acrylic |
Color | Clear |
Description
These Two-Sided Acrylic Sign Holders with Suction Cup Grippers hold signs firmly in a flag position. These signs are great for mounting signs on glass windows or doors. Includes high quality suction cups for long-term holding power. For best results, apply to a clean, non-porous surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W78)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- POLAR PLUS Knit Face Mask, Fleece Lined, Navy (980-N)
- SIGNMISSION Motorcycle Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25112 (A-1218-25112)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ Gift Card Pocket 5.5"Wx8.5"H (104540)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- AZAR DISPLAYS 5.5"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162726)
- AZAR DISPLAYS 8.5"W x 3"H Two-Sided Nameplate, PK10 (192805)
- AZAR DISPLAYS Chrome Panel Poster Stand on Wide Base (300701)
- AZAR DISPLAYS 1" H Clear C-Channel. 6-Foot Length, PK10 (600058)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- Azar Displays Signs