Shop All Sign Holders
Azar Displays
Two-Sided Acrylic Sign Holder W/ Suction Cup Grippers 7"W x 5"H, PK10
Mfr # 106682
Zoro # G3664078
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Glass/Wall
- Material Acrylic
- Width 7 in
- Color Clear
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 106682
- Zoro # G3664078
- UPC # 752830742345
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 5 in |
length | 5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Glass/Wall |
Material | Acrylic |
Color | Clear |
Description
These Two-Sided Acrylic Sign Holders with Suction Cup Grippers hold signs firmly in a flag position. These signs are great for mounting signs on glass windows or doors. Includes high quality suction cups for long-term holding power. For best results, apply to a clean, non-porous surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK (34-874)
- ZORO SELECT Steel Cart, for up to 12 Stanchions (U2509)
- RADIANS 2 Tone Class Ii Safety Vests Large Mini (SV225-2ZGM-L)
- AZAR DISPLAYS 7"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152716)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Dual-Stand, PK10 (132714)
- AZAR DISPLAYS 6"W x 1.5"H Adhesive-Back Nameplate, PK10 (199604)
- AZAR DISPLAYS 28"W x 22"H Hanging Poster Frame (172722)
- AZAR DISPLAYS Horizontal T-Strip Sign Holder (11" X 17"), PK10 (102709)
- Azar Displays Sign Holders