Shop All Sign Holders
Azar Displays
Two-Sided Acrylic Sign Holder W/ Suction Cup Grippers 5.5"x8.5", PK10
Mfr # 106684
Zoro # G3663551
product price: $78.49
/pk 10, $7.85/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Glass/Wall
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 106684
- Zoro # G3663551
- UPC # 752830742444
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Glass/Wall |
Material | Acrylic |
Color | Clear |
Description
These Two-Sided Acrylic Sign Holders with Suction Cup Grippers hold signs firmly in a flag position. These signs are great for mounting signs on glass windows or doors. Includes high quality suction cups for long-term holding power. For best results, apply to a clean, non-porous surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4010)
- AZAR DISPLAYS 5"W x 4"H Angled Sign Holder, PK10 (112730)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24N5)
- VIKING Safety Vest, Mesh, Orange, L/XL (U6125O-L/XL)
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- AZAR DISPLAYS 72"L x 0.875"W x 0.82" H Clear Double T-Sign Holder, PK5 (600063-CLR)
- AZAR DISPLAYS 17"W x 22"H Sign w/ Adhesive Tape, PK10 (122039)
- AZAR DISPLAYS 5"W x 7"H Sign w/ Adhesive Tape, PK10 (122027)
- AZAR DISPLAYS 7"W x 5.5"H Top-Load Two Sided Sign Holder, PK10 (142707)
- AZAR DISPLAYS Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 11"W x 17"H, PK10 (103308)
- AZAR DISPLAYS 3.5"W x 2.25"H Curved Metal Frame (300884)
- Azar Displays Signs