Shop All Sign Holders
Azar Displays
Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 8.5"W x 11"H, PK10
Mfr # 103314
Zoro # G3663131
product price: $96.69
/pk 10, $9.67/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Acrylic
- Width 8.5 in
- Color Clear
- length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 103314
- Zoro # G3663131
- UPC # 752830741645
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Acrylic |
Color | Clear |
Description
These double-sided acrylic sign holders with pegboard grippers hold signs firmly in a flag position . These are great for mounting signs in high traffic areas with its flexible hinge that swings and returns to its original position when bumped. The base is designed to fit into most standard pegboards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S (7) (BD-1001-NPF-S)
- BRADY Pipe Marker, PK5, 7420-4-PK (7420-4-PK)
- NMC Danger Fall Protection Required Beyond This Point Sign (D528RB)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10FS)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- AZAR DISPLAYS 11"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152715)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- AZAR DISPLAYS Standoff Sign Holder:11"x14" Graphic Size. Overall Size: 15"x18" (105510)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 11 W x 8.5 H- Landscape/Horizontal, 10-Pack (122022)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 17'' W x 11'' H -Landscape / Horizontal, 2PK (122037-2PK)
- ADVANTUS Panel Wall Name Holder, 9"x2", Clear (AVT75318)
- Azar Displays Signs