Shop All Sign Holders
Azar Displays
Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 7"W x 5"H, PK10
Mfr # 103323
Zoro # G3663341
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Acrylic
- Width 7 in
- Color Clear
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 103323
- Zoro # G3663341
- UPC # 752830741942
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 5 in |
length | 5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Acrylic |
Color | Clear |
Description
These double-sided acrylic sign holders with pegboard grippers hold signs firmly in a flag position . These are great for mounting signs in high traffic areas with its flexible hinge that swings and returns to its original position when bumped. The base is designed to fit into most standard pegboards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, White, Black (30336)
- NOTRAX 36" L x PVC, 1" Thick (621S3636BY)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5132)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, XL, 1 Pair (N9690XL)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal W/ T-strip Holder, PK10 (102714)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- AZAR DISPLAYS 11"W x 2"H Two-Sided Nameplate, PK10 (192803)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 17"W x 11"H, PK2 (108808)
- AZAR DISPLAYS 11"W x 17"H Angled Sign Holder, PK10 (112708)
- AMKO 5 x 7 in. Metal Sign Holder, Chrome (MC57-CH)
- Azar Displays Sign Holders