Shop All Sign Holders
Azar Displays
Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 11"W x 8.5"H, PK10
Mfr # 103315
Zoro # G3663402
product price: $94.99
/pk 10, $9.50/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Acrylic
- Width 11 in
- Color Clear
- length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 103315
- Zoro # G3663402
- UPC # 752830741744
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Acrylic |
Color | Clear |
Description
These double-sided acrylic sign holders with pegboard grippers hold signs firmly in a flag position . These are great for mounting signs in high traffic areas with its flexible hinge that swings and returns to its original position when bumped. The base is designed to fit into most standard pegboards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74/40 KA BLUE)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224VP-10)
- SIGNMISSION OSHA Sign, Starts & Stops Automatically Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1589-10PK)
- AZAR DISPLAYS Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 11"W x 17"H, PK10 (103308)
- AZAR DISPLAYS 7"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152716)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- AZAR DISPLAYS 5"W x 7"H Sign w/ Adhesive Tape, PK10 (122027)
- AZAR DISPLAYS 17"W x 11"H Wall U-Frame w/ Holes, PK10 (162709)
- AZAR DISPLAYS 11"W x 14"H Wall U-Frame w/ Holes, PK10 (162710)
- Azar Displays Sign Holders