Shop All Document Holders
Azar Displays
Two-Pocket Slant-Back Brochure Holder, PK2
Mfr # 222975
Zoro # G3655903
product price: $29.85
/pk 2, $14.93/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Crystal Styrene
- Color Clear
- Width 9"
- length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 222975
- Zoro # G3655903
- UPC # 696859998874
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9" |
length | 8.5" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Crystal Styrene |
Color | Clear |
Number of Pockets | 2 |
Description
The Angled slanted clear acrylic back with attached clear brochure holder is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material. Quantity discount pricing available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON WorkForce ST-C4100 Supertank Color MFP, Copy/Fax/Print/Scan (C11CJ60203)
- GEOGRAPHICS Certificate Paper, Golden, PK25 (39451)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, GN Barrel/Ink PK (PAP8440152)
- BROTHER Black Drum Unit 50K YLD (DR310CL)
- AZAR DISPLAYS Three-Pocket Slant-Back Brochure Holder, PK2 (222976)
- AZAR DISPLAYS Four-Pocket Slant-Back Brochure Holder, PK2 (222978)
- AZAR DISPLAYS Three-tier Modular Trifold Brochure Holder, PK2 (252303)
- AZAR DISPLAYS Four- Pocket Revolving Letter Brochure Holder (252321)
- AZAR DISPLAYS Modular Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252302)
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- C-LINE PRODUCTS Neon Shop Ticket Holder, Pink, Stitched, both sides clear, 9 x 12, 15PK (43919)
- Azar Displays Document Holders