Shop All Point of Purchase Displays
Azar Displays
Two Compartment Square Organizer Tray for Counter, PK2
Mfr # 252716
Zoro # G3666360
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5"
- Material Acrylic
- length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252716
- Zoro # G3666360
- UPC # 850019157727
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 6.5" |
length | 7.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 5001.6044 Fuel Jug Holder-Fits 2 5 Containers Organizer Enclosed Race Trailer Shop Garage (5001.6044)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- 80/20 Dbl Anchor, T-Nut Long Assy, 10S, 10-32 (3092)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- AZAR DISPLAYS Four-Tier Counter Step Display: 12"W x 8"D x 8"H (326040)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-ORG)
- AZAR DISPLAYS 24"W x 5"D Acrylic Headband Holder Display (900024)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-ORG)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap Counter Display (RCS-WCD4)
- Azar Displays Point of Purchase Displays