Shop All Business Card Holders
Azar Displays
Trifold Wall Mount. Inside Dimension: 4.375"W, PK10
Mfr # 252328
Zoro # G3652528
product price: $37.89
/pk 10, $3.79/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 4.1875"
- Material Crystal Styrene
- length 7.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252328
- Zoro # G3652528
- UPC # 794504550832
- Country of Origin United States
- Category Business Card Holders
Dimensions
Width | 4.1875" |
length | 7.875" |
Details
Item | Brochure Holder |
Color | Clear |
Material | Crystal Styrene |
Description
This single trifold wall mount pocket can be used for printed material measuring 4.125"W x 9"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ezpeel, Inkjt, 1X2.6, We 3000PK (AVE8460)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 20", Kraft, 15/Bundle (55VH74)
- MEAD PRODUCTS Spiral Bound 5-Subject College Ruled Notebook, 8 x 10-1/2, 180 Sheets (5682)
- SMEAD Pressboard Folder, Dividers, Manila, PK10 (35600)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252010)
- AZAR DISPLAYS Eight Pocket Wall Mount Business/Gift Card Holder, PK2 (252080)
- AZAR DISPLAYS Styrene Clip-on Removable Business Card Pocket, PK10 (252365)
- AZAR DISPLAYS Business Card Holder W/ Magnetic Strip Inside Dimension: 3.75"W, PK10 (252018)
- AZAR DISPLAYS 16 Pocket Wall Mount Business/Gift Card Holder, PK2 (252084)
- AZAR DISPLAYS 12-Pocket Wall Mount Business/Gift Card Holder, PK2 (252223)
- AVERY Ivory Business Cards 2" x 3.5", S, PK250 (8376)
- Azar Displays Business Card Holders