Shop All Document Holders
Azar Displays
Trifold Brochure Holder w/ Business Card Pocket. Inside Dimension: 4.125W
Mfr # 252922
Zoro # G3658764
product price: $41.99
/pk 10, $4.20/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Counter/Shelf/Wall
- Color Plastic
- Width 4.125"
- length 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252922
- Zoro # G3658764
- UPC # 705105246970
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 4.125" |
length | 7.25" |
Details
Item | Brochure & Gift Card Holders |
Material | Plastic |
Mounting Style | Counter/Shelf/Wall |
Color | Plastic |
Description
Trifold Size Single Brochure & Literature Holder - w/business card pocket attached. Great for booklets, brochures, or trifold material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Curbside Recyclable Padded Mailer, #6, Self-Adhesive, Interior Dimensions: 12.9x17.8, Kraft, 50PK (7100258007)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Red Ink, Red Barrel, PK12 PK (2124505)
- GBC Pouch Laminating Machine, 19-4/5 In. (1703075BF)
- AZAR DISPLAYS 3-Pocket Vertical Wall Mount Brochure Holder. ID 4.125"W, PK2 (252065)
- AZAR DISPLAYS 48-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252327)
- AZAR DISPLAYS Single Trifold Wall Mount Modular Brochure Holder, PK10 (252428)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (18 Pockets) (252821)
- AZAR DISPLAYS Outdoor Wall Mount Brochure Holder w/Lid Clear Frost 9.5"Wx13.25"H, PK2 (252960)
- AZAR DISPLAYS Four-Pocket Revolving Bifold Brochure Holder (252319)
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, Red, PK25 (7416-N)
- Azar Displays Document Holders