Shop All Document Holders
Azar Displays
Trifold 2 Pocket, Side by Side Brochure Holder, PK2
Mfr # 252386
Zoro # G3655641
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Counter/Shelf
- Color Plastic
- Width 9.1875"
- length 10.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252386
- Zoro # G3655641
- UPC # 752830042124
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9.1875" |
length | 10.75" |
Details
Item | Brochure & Gift Card Holders |
Material | Plastic |
Mounting Style | Counter/Shelf |
Color | Plastic |
Description
Trifold 2 Pocket, side by side brochure holder. Center divider comes pre-attached.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Large Wall Mountable Mailbox with Key Lock (ADI631-04-BLK)
- ARMOR POLY Protective Packaging Film 72" x 500 ft., Blue (PSWS4B72500)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- VON KLAUS Iris Scissors, 3.5in, Curved, Sharp/Sharp Tip, German Grade (VK102-2109)
- AZAR DISPLAYS Modular Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252302)
- AZAR DISPLAYS Six-Pocket Wall Mount Letter Brochure Holder, PK2 (252098)
- AZAR DISPLAYS 4-Pocket Trifold Wall Brochure Holder Clear 23"W X 11"H (105580)
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- AZAR DISPLAYS Outdoor Wall Mount Brochure Holder w/Lid. Clear 5.25"Wx10"H, PK2 (252961)
- AZAR DISPLAYS Four-Pocket Slant-Back Brochure Holder, PK2 (222978)
- TARIFOLD X-tend Swing Arm Tablet Holder (X570027)
- Azar Displays Document Holders