Shop All Document Holders
Azar Displays
Three-Tiered Tri-Fold Brochure Counter Display (12 Pockets), PK2
Mfr # 252818
Zoro # G3659692
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Style Counter/Shelf/Wall
- Color Clear
- Width 8.5"
- length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252818
- Zoro # G3659692
- UPC # 752830042520
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 8.5" |
length | 9" |
Details
Item | Brochure & Gift Card Holders |
Material | Acrylic |
Mounting Style | Counter/Shelf/Wall |
Color | Clear |
Description
This 12 Pocket Tri-Fold Brochure Counter Display exhibits important information and helps consolidate scattered paperwork, files, maps, brochures or magazines. Literature holders are great tabletop displays for restaurant menus, bank signs, Hotel concierge desks, Hotel registration desks, or any company marketing material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUND WORLD PRODUCTS Kids Map, United States, 24" x 36" (KM02)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT67)
- C-LINE PRODUCTS Laminating Sheets, 12x9in, PK50 (65001)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- AZAR DISPLAYS Four-Pocket Wall Mount Bifold Brochure Holder, PK2 (252090)
- AZAR DISPLAYS Six-Pocket Wall Mount Business/Gift Card Holder, PK2 (252221)
- AZAR DISPLAYS 3-Pocket Vertical Wall Mount Brochure Holder. ID 4.125"W, PK2 (252065)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (18 Pockets) (252821)
- AZAR DISPLAYS Two-tier Modular Bifold Brochure Holder, PK2 (252332)
- BSC PREFERRED 9 x 12'' Deluxe Job Ticket Holders with Strap, 15PK (S-10508BL)
- Azar Displays Document Holders