Shop All Display Cases
Azar Displays
Three-Tiered 16" Bowl Floor Display
Mfr # 751603
Zoro # G3665240
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Clear
- Material Polycarbonate
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 751603
- Zoro # G3665240
- UPC # 653341471697
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
Azar’s Bowl Floor Displays are the perfect solution to display a variety of products. The bowls are available in a variety of sizes and are made of highly durable poly carbonate. The design of Azar’s crystal clear transparent bowls allow the customer to easily see the items inside. Azar’s Bowl Displays are ideal for keeping products neat and accessible to the customer! The metal base is strong and durable for high traffic areas. Place these bowl displays right by the cash wrap at the customer’s eye level to increase impulse buys. Dividers can be added to organize and display a variety of different products. Add branding or graphic to the bowl display using the T-Strip on top of the display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Base, Closed Front (KCFB15PT)
- AMGOOD 18x24 Rolling Prep Table with Stainless Steel Top (AMG WT-1824-WHEELS)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 GREEN)
- QUANTUM STORAGE SYSTEMS Divider for Qus230/235, 6 PK (DUS230/235CL)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 23.5 x 31.5 (952332)
- AZAR DISPLAYS 8" Deluxe Clear Acrylic Square Bin, PK4 (556348)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- AZAR DISPLAYS 3.5"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10 (515425)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- AZAR DISPLAYS 24"W X 24"H One-Sided Pegboard Panel, PK2 (772424-BLK)
- Azar Displays Display Cases