Shop All Display Cases
Azar Displays
Three-Tiered 12" Bowl Floor Display
Mfr # 751203
Zoro # G3665058
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Clear
- Material Polycarbonate
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 751203
- Zoro # G3665058
- UPC # 653341471093
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 12" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
Azar’s Bowl Floor Displays are the perfect solution to display a variety of products. The bowls are available in a variety of sizes and are made of highly durable poly carbonate. The design of Azar’s crystal clear transparent bowls allow the customer to easily see the items inside. Azar’s Bowl Displays are ideal for keeping products neat and accessible to the customer! The metal base is strong and durable for high traffic areas. Place these bowl displays right by the cash wrap at the customer’s eye level to increase impulse buys. Dividers can be added to organize and display a variety of different products. Add branding or graphic to the bowl display using the T-Strip on top of the display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBCRS)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 30 x 60" (SL1-3060-PB)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB109IV)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- AZAR DISPLAYS 5 Tier 40 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222685)
- AZAR DISPLAYS 2 Tier 24 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222882)
- AZAR DISPLAYS 16"W x 60"H Pegboard Powerwing Display (700356-GRE)
- Azar Displays Display Cases