Shop All Document Holders
Azar Displays
Three-Tier Three-Pocket Letter Sized Brochure Holder
Mfr # 252378
Zoro # G3654628
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Plastic
- Color Plastic
- Width 9.25"
- length 13.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252378
- Zoro # G3654628
- UPC # 653341464194
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9.25" |
length | 13.25" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf |
Material | Plastic |
Color | Plastic |
Description
Three-Tier Three-Pocket Letter Sized Brochure Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Attention Receiving - Do Not Sign For This Shipment", 8" x 10", Red/White, 250/Roll (DL1334)
- UNIVERSAL High-Density Shredder Bag, 56 gal, PK100 (UNV35952)
- PAC STRAPPING Polyester Strapping Manual Tensioner For Up To 3/4 W Strap (PST-HD)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- AZAR DISPLAYS Two-Tier Four-Pocket Trifold Brochure Holder, PK2 (252812)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (18 Pockets) (252821)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 4.125"W, PK10 (252008)
- AZAR DISPLAYS Three-Pocket Revolving Trifold Brochure Holder (252316)
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- AUTO TECH National Fleet Products Round Document Holder with imprint, 2" diameter x 12.5" length, black (1002IMPR)
- Azar Displays Document Holders