Shop All Document Holders
Azar Displays
Three-Tier Six-Pocket Trifold Brochure Holder (Removable Divider)
Mfr # 252379
Zoro # G3655571
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Plastic
- Color Plastic
- Width 9.25"
- length 13.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252379
- Zoro # G3655571
- UPC # 653341464293
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9.25" |
length | 13.25" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf |
Material | Plastic |
Color | Plastic |
Description
Three-Tier Six-Pocket Trifold Brochure Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKLAND 4 PC LUGGAGE SET - CHARCOAL (F32-CHARCOAL)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-TN221BK)
- PAPERPRO Stapler, 25 Sheet, Blue/Silver (ACI1118)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Wired, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10093)
- AZAR DISPLAYS Four-Pocket Trifold Horizontal Wall Mount Brochure Holder, PK2 (252064)
- AZAR DISPLAYS 12-Pocket Three-Tier Revolving Trifold Brochure Holder (252811)
- AZAR DISPLAYS 2-Sided Rotating Pegboard Rack W/ 48 Brochure Pockets 16"Wx60"H (700650-CLR)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- AZAR DISPLAYS 48-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252327)
- AZAR DISPLAYS Four-tier Modular Bifold Brochure Holder, PK2 (252307)
- ZORO SELECT Shop Ticket Holders, Vinyl, 6x9, PK50 (4YNT6)
- Azar Displays Document Holders