Shop All Display Cases
Azar Displays
Three Tier Revolving Display 13.5"H x 11" Diameter
Mfr # 227030
Zoro # G3659458
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13.5"
- Color Clear
- Material Acrylic
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 227030
- Zoro # G3659458
- UPC # 794504709964
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 13.5" |
Width | 12" |
Details
Item | Revolving Display |
Color | Clear |
Material | Acrylic |
Description
Acrylic counter display features three 11" round trays.Each tray measures 2" high; the overall unit height is 13.5".The height between tiers is approx. 4.375". This tabletop display is a convenient cosmetic display or suitable to hold any small product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURESEAL BY FIREKING Fire Rated File Chest, 0.38 cu ft, 56 lbs lb, Key Lock (SS104)
- HARDWARE RESOURCES 24"x24" Black Workstation Bracket Sold by the Pair (WB24-BLK)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 7 in H (DC2070 XL)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPD1)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-CLR)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size13.5"W x 44"H (700445-CLR)
- AZAR DISPLAYS 6-compartment modular tray inserts, PK2 (225906)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - 6 Sections (226010)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- Azar Displays Display Cases