Shop All Document Holders
Azar Displays
Three-Tier Nine-Pocket Trifold Brochure Holder, PK2
Mfr # 252817
Zoro # G3655608
product price: $42.19
/pk 2, $21.10/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Style Counter/Shelf/Wall
- Color Clear
- Width 13.125"
- length 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252817
- Zoro # G3655608
- UPC # 752830042421
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 13.125" |
length | 5.25" |
Details
Item | Brochure & Gift Card Holders |
Material | Acrylic |
Mounting Style | Counter/Shelf/Wall |
Color | Clear |
Description
This 9 Pocket Tri-Fold Brochure Counter Display exhibits important information and helps consolidate scattered paperwork, files, maps, brochures or magazines. Literature holders are great tabletop displays for restaurant menus, bank signs, Hotel concierge desks, Hotel registration desks, or any company marketing material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mailbox Lock Thrded Na14 (S 4573)
- UNI-BALL VISION Roller Ball Pen, Stick, Micro 0.5 mm, Blue Ink, Black/Blue Barrel, 12PK (1734919)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 1/2" x 2 1/2", White, 50/Bundle (MRX5X)
- POST-IT Flag, Desk Grip Dispenser, Yellow, PK200 (680HVYW)
- AZAR DISPLAYS Three-Pocket Revolving Bifold Brochure Holder (252318)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4"W, PK25 (252012)
- AZAR DISPLAYS Three-Tier Three-Pocket Letter Sized Brochure Holder (252378)
- AZAR DISPLAYS 12-Pocket Bifold Wall Mount (252323)
- AZAR DISPLAYS 12-Pocket Three-Tier Revolving Trifold Brochure Holder (252811)
- AZAR DISPLAYS 16-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252324)
- ZORO SELECT Tag Protector, 10-1/8"H x 6-1/8"W, PK100 (45TU92)
- Azar Displays Document Holders