Shop All Document Holders
Azar Displays
Three-tier Modular Trifold Brochure Holder, PK2
Mfr # 252303
Zoro # G3657330
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Crystal Styrene
- Color Clear
- Width 8.75"
- length 4.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252303
- Zoro # G3657330
- UPC # 794504549638
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 8.75" |
length | 4.75" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Crystal Styrene |
Color | Clear |
Description
Three-tier tri-fold size holder for use on counter top for printed material measuring 4.125"W x 9"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Oil Based Paint Marker, Clip-Cap, Bullet (1875042)
- ZORO SELECT 40 lb. Natural Kraft Paper 24" x 900 ft. (5PGN0)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (91694)
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- AZAR DISPLAYS Four-Pocket Trifold Horizontal Wall Mount Brochure Holder, PK2 (252064)
- AZAR DISPLAYS Six-Pocket Tri-Fold Wall Mount Brochure Holder, PK2 (252066)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder, PK2 (252815)
- AZAR DISPLAYS Four-Pocket Wall Mount Bifold Brochure Holder, PK2 (252090)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 4.125"W, PK10 (252008)
- STALWART Stalwart 75-ST6040 0.15 x 4 mm Letter & Number Steel Stamping Punch Die with Plastic Storage Case; Black - 36 Piece (75-ST6040)
- Azar Displays Document Holders