Shop All Display Cases
Azar Displays
Three Tier Counter Step Display with Lip, 2PK
Mfr # 326029
Zoro # G410084116
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.25 in
- Depth (In.) 4 in
- Color Clear
- Material Injection Molded Styrene Acrylic
- Number of Compartments 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 326029
- Zoro # G410084116
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 10.25 in |
Depth (In.) | 4 in |
Width | 9.312 in |
Details
Color | Clear |
Material | Injection Molded Styrene Acrylic |
Number of Compartments | 3 |
Description
Azar Displays clear step displays allow you to present an assortment of products in a neat and organized arrangement. These countertop acrylic risers provide easy access to products while maximizing counter space. This three-tiered shelf organizer is durable with a clear ledge that wraps around each tier to secure products in place. Perfect as a cabinet organizer, or to showcase action figures, perfume organizer, skincare organizer, or as a makeup organizer. Can also be used as a spice rack or for other household accessories. The multiple steps on the acrylic tier risers allow you to display a lot of product in a small footprint. The lip in front keeps items secure from falling out. Place this riser step display near your register and increase sales and impulse buys instantly. Step displays are perfect for arranging a variety of products for retail use or in the home and office for effortless organization. This acrylic three-tier step display is 10.25in wide and has three shelves, each tier is 9.5in long and 2.75in wide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- ECONOCO Mondo Mannequins Female Torso, 3/4, No Arms (PETFMW)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Clear (QUS245CL)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-CLR)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- AZAR DISPLAYS Deluxe Clear Acrylic 5 Piece Set-Square, Narrow, and Large Tray (556226)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-WHT-2PK)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-WHT)
- AZAR DISPLAYS Eight Compartment Nail Polish Tray W/ Flip Front, PK2 (225508)
- Azar Displays Display Cases