Shop All Display Cases
Azar Displays
Three-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 60"H
Mfr # 700451-YEL
Zoro # G3652729
product price: $297.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Yellow
- Material High Impact Styrene
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700451-YEL
- Zoro # G3652729
- UPC # 794504763133
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Yellow |
Material | High Impact Styrene |
Description
This 3-sided spinner includes three panels and sits on a clear plastic wheeled base. The three corner c-channels fit 3"W x 59.875"W graphic inserts. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular Parts Washing Basket, Steel (00-00363273-14)
- RICHELIEU 12 in 305mm Folding Support Bracket with Extension, Black Finish (657790)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HWG4SC8460-3CL)
- STOR-MORE Dsptchr Locker Dbl Frnt Door W/Sgl Rear Door 36"X24"X79.5", Gry (D2-3624-1)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-WHT-2PK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-CLR)
- AZAR DISPLAYS Three Tier Revolving Tester Display 13.5"H x 11"Dia (225020)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- AZAR DISPLAYS 3 Tier 12 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222483)
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- Azar Displays Display Cases