Shop All Display Cases
Azar Displays
Three-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 60"H
Mfr # 700451-PNK
Zoro # G3654013
product price: $280.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$280.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Pink
- Material High Impact Styrene
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700451-PNK
- Zoro # G3654013
- UPC # 794504762839
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Pink |
Material | High Impact Styrene |
Description
This 3-sided spinner includes three panels and sits on a clear plastic wheeled base. The three corner c-channels fit 3"W x 59.875"W graphic inserts. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H (35190RED)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Blue (62362BL-U)
- BASCO Plastic Pail, White, 2 Gallon (N2120W)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 5 in H (DC1050-SXL)
- AZAR DISPLAYS 4 Tier 28 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222989)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700422-PNK)
- AZAR DISPLAYS Three-Tier Step Display: 16"W x 11.75"D x 7"H (326047)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- Azar Displays Display Cases