Shop All Display Cases
Azar Displays
Three-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 60"H
Mfr # 700451-BLK
Zoro # G3654092
product price: $287.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Black
- Width 16"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700451-BLK
- Zoro # G3654092
- UPC # 794504762334
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
This 3-sided spinner includes three panels and sits on a clear plastic wheeled base. The three corner c-channels fit 3"W x 59.875"W graphic inserts. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Red, 10 PK (K-QSB101RD-10)
- ZORO SELECT Double Rod Pegboard Hook, 2 In, PK5 (5TPK9)
- 80/20 Standard T-Nut M8 X 1.25 15 S (3868)
- LEWISBINS LEWISBins Divider Box DC2025 16-1/2" x 10-7/8" x 2-1/2", Gray (DC2025 Grey)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-ORG)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- AZAR DISPLAYS 5.5"W x 5.5"D x 5.5"H Riser Display, PK4 (515322)
- AZAR DISPLAYS 2 Tier 24 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222882)
- AZAR DISPLAYS 3.5"W x 3.5"D x 3.5"H Riser Display, PK4 (515326)
- AZAR DISPLAYS Three-Tiered 16" Bowl Floor Display (751603)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4600)
- Azar Displays Display Cases