Shop All Display Cases
Azar Displays
Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60"
Mfr # 700450-YEL
Zoro # G3654101
product price: $292.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Yellow
- Material High Impact Styrene
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700450-YEL
- Zoro # G3654101
- UPC # 705105249575
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Yellow |
Material | High Impact Styrene |
Description
This 3-sided spinner includes three panels and sits on a clear plastic revolving base. The three corner c-channels fit 3"W x 59.875"W graphic inserts. Choose to add a sign holder to draw customer attention. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Heavy Duty Rolling Steel Z-Rack, 60" of Hanging Space (735)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins (HDC60-198-95)
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, 11-3/8 in L, Blue (PB30230-52)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- AZAR DISPLAYS 3 Tier 12 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222483)
- AZAR DISPLAYS 12"W x 7.75"D x 6"H Riser Display, PK4 (515311)
- AZAR DISPLAYS Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H (700225-GRE)
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- Azar Displays Display Cases