Shop All Display Cases
Azar Displays
Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60"
Mfr # 700450-ORG
Zoro # G3652948
product price: $284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$284.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Orange
- Width 16"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700450-ORG
- Zoro # G3652948
- UPC # 705105249476
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Orange |
Material | High Impact Styrene |
Description
This 3-sided spinner includes three panels and sits on a clear plastic revolving base. The three corner c-channels fit 3"W x 59.875"W graphic inserts. Choose to add a sign holder to draw customer attention. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-601BL)
- ZORO SELECT Drum Plug, 2in, Poly, Press and Vacuum Vent (PPA57GK-V)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Gray (237666GY)
- KINTER 6 in. H X 28 in. W X 28 in. L Black Large Adjustable Pallet Guard Plastic (107147B-ACE)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Clear Frost Size: 14"W x 60"H (701464-CLR)
- AZAR DISPLAYS 6.75" Divider for Azar Bin Displays, PK12 (55DIV)
- AZAR DISPLAYS 11.75" L x 1.25" H FLIP UP C-Channel (700052)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-GRE)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- AZAR DISPLAYS 6"W x 4"D x 3"H Riser Display, PK4 (515334)
- Azar Displays Display Cases