Shop All Document Holders
Azar Displays
Three-Pocket Slant-Back Brochure Holder, PK2
Mfr # 222976
Zoro # G3658064
product price: $49.29
/pk 2, $24.65/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Counter/Shelf Displays
- Color Clear
- Width 13.5"
- length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 222976
- Zoro # G3658064
- UPC # 696859998881
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 13.5" |
length | 8.5" |
Details
Item | Brochure & Gift Card Holders |
Material | Crystal Styrene |
Mounting Style | Counter/Shelf Displays |
Color | Clear |
Number of Pockets | 3 |
Description
The Angled slanted clear acrylic back with attached clear brochure holder is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material. Quantity discount pricing available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 1" Circle, Fluorescent Green, 500/Roll (DL1254)
- EXPO VibrantColorMarker, LowOdor DryErase, PK12 (1927525)
- QUARTET Total Erase Dry Erase Board, 36x24, Silver Aluminum Frame (S533)
- DOWLING MAGNETS Foam Fun Magnet Tangrams Pieces (732103)
- AZAR DISPLAYS Two-Pocket Slant-Back Brochure Holder, PK2 (222975)
- AZAR DISPLAYS Four-Pocket Slant-Back Brochure Holder, PK2 (222978)
- AZAR DISPLAYS 2-Pocket Wall Brochure Holder w/ Standoff Overall: 23"W X 11"H (105586)
- AZAR DISPLAYS Two-Tier Four-Pocket Trifold Brochure Holder, PK2 (252812)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- AZAR DISPLAYS Trifold Brochure Holder Inside Dimension: 4"W, PK10 (252922)
- HANGMAN Clip Strip 36", Anodized, Polybagged (CSA-36)
- Azar Displays Document Holders