Shop All Document Holders
Azar Displays
Three-Pocket Revolving Letter Brochure Holder
Mfr # 252320
Zoro # G3659981
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Crystal Styrene
- Color Clear
- Width 11"
- length 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252320
- Zoro # G3659981
- UPC # 794504550139
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 11" |
length | 11.75" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Crystal Styrene |
Color | Clear |
Description
Azar's multi-pocket revolving brochure holders are great for displaying your printed materials in a neat and organized arrangement. Ships unassembled (no tools required).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Big Notes, 11 x 11, Green, 30 Sheets (BN11G)
- PARTNERS BRAND Corrugated Mailers, 12" x 4" x 4", Kraft, 50/Bundle (M1244K)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 6", White, 25/Bundle (22XL71)
- BROTHER Super High Yield Black Toner Cartridge 6.5K YLD (TN436BK)
- AZAR DISPLAYS Outdoor Wall Mount Brochure Holder w/Lid. Clear 5.25"Wx10"H, PK2 (252961)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (12 Pockets), PK2 (252818)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- AZAR DISPLAYS 80 Pocket Two-Sided 24"x48" Pegboard Brochure Floor Display Kit (700670-CLR)
- AZAR DISPLAYS Three-Tier Three-Pocket Letter Sized Brochure Holder (252378)
- SMEAD Pressguard Report Cover- Dark Blue - 8.5 x 11 in. (SMD81354)
- Azar Displays Document Holders