Shop All Document Holders
Azar Displays
Three-Pocket Revolving Bifold Brochure Holder
Mfr # 252318
Zoro # G3660042
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Counter/Shelf Displays
- Color Clear
- Width 9"
- length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252318
- Zoro # G3660042
- UPC # 794504550535
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9" |
length | 9" |
Details
Item | Brochure & Gift Card Holders |
Material | Crystal Styrene |
Mounting Style | Counter/Shelf Displays |
Color | Clear |
Description
Azar's multi-pocket revolving brochure holders are great for displaying your printed materials in a neat and organized arrangement. Ships unassembled (no tools required).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Pocket Wall Brochure Holder w/ Standoff Overall: 23"W X 11"H (105586)
- SCHOOL SMART Chalkboard Chalk, Assorted Colors, Pack of 12 PK (PAC1763-5987DI)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 48", Kraft, 25/Bundle (11R274)
- NIFTY PRODUCTS Hybrid Stretch Film, 18"x1500ft., Clr, PK4 (F18BASIC)
- AZAR DISPLAYS Ten-Pocket Trifold Wall Mount Brochure Holder, PK2 (252069)
- AZAR DISPLAYS Two-Tiered Tri-Fold Brochure Counter Display (8 Pockets), PK2 (252809)
- AZAR DISPLAYS Six-Pocket Wall Mount Bifold Brochure Holder, PK2 (252091)
- AZAR DISPLAYS Single Trifold Wall Mount Modular Brochure Holder, PK10 (252428)
- AZAR DISPLAYS Four-Pocket Revolving Bifold Brochure Holder (252319)
- AZAR DISPLAYS Six-Pocket Wall Mount Business/Gift Card Holder, PK2 (252221)
- ZORO SELECT Shop Ticket Holder, Zippered, PK15 (4YNR5)
- Azar Displays Document Holders