Shop All Display Cases
Azar Displays
Three Compartment Cosmetic Tray, PK2
Mfr # 225504
Zoro # G3659141
product price: $24.39
/pk 2, $12.20/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.5"
- Color Clear
- Material Acrylic
- Width 9.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225504
- Zoro # G3659141
- UPC # 696859996214
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 1.5" |
Width | 9.125" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Acrylic |
Description
Azar's nail polish and cosmetic pot displays can be used on pegboard or slatwall. Use these acrylic trays to present an assortment of product in a neat and organized arrangement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Straight Hook, 5", PK10 (787CX9)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/4 in W, 4 in H, 11 5/8 in L, Blue/Orange (36442BLUE)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 11 5/8 in L, Yellow (QSB201YL)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236ORB)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-CLR)
- AZAR DISPLAYS 4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H (703390-CLR)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Clear Frost (700450-CLR)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- Azar Displays Display Cases