Shop All Sign Holders
Azar Displays
The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H
Mfr # 104520
Zoro # G3661180
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 104520
- Zoro # G3661180
- UPC # 752830740242
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The NEW Imperial Acrylic Block Collection sits on a chic acrylic base and emphasizes your signage in an elegant way. These are perfect for counter, tabletops, and shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-AN-10112)
- STEELMAN 200-Foot Yellow Plastic Safety Chain (61074)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (19-D322/S)
- WEST CHESTER PROTECTIVE GEAR Bouffant Cap, 24in, Polypropylene, PK1000 (UB-24-1000)
- AZAR DISPLAYS 11"W x 17"H Sign w/ Adhesive Tape, PK10 (122032)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 22" X 8.5", PK2 (109916)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 5.5inH, 2PK (108552)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- Azar Displays Sign Holders